Skip Content

ST
COMET

Multiuse Cleaner, 1 gal. Bottle

  • Item # 33NT93
  • My Part #
  • Mfr. Model # 22570
  • Catalog Page # N/A
  • UNSPSC # 47131805
Multiuse Cleaner,1gal.,Citrus,Bottle,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.25 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multiuse Cleaner
  • Recommended Dilution Ready to Use
  • Size 1 gal.
  • Net Weight 9.83 lb.
  • RTU Yield per Container Ready to Use
  • Fragrance Citrus
  • Container Type Bottle
  • Standards EPA
  • VOC Content 0%
  • Flash Point 201 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Awesome Product I love this product because of it's cost, the associates love this product because it get the job done with ease, our guests love this product because the bathrooms are squeaky clean. July 7, 2015
Rated 5 out of 5 by My favorite for Everything! I probably shouldn't use it for everything but I know P&G is safe. Makes me feel safer too with its sanitizing properties! July 7, 2015
Rated 5 out of 5 by Great Product This product really does the job, gets every thing clean and leaves the room smelling fresh and clean July 1, 2015
Rated 5 out of 5 by Good hard working product Product does what it says... 3 jobs in one with ease. ***NO MSDS*** Available for the concentrated version of this product anywhere - Only Diluted/Pre-bottled product! Please update. December 12, 2014
  • 2015-09-08T19:50:49.993-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_33NT93, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.