Skip Content

ST
COMET

Bathroom Cleaner, 32 oz. Trigger Spray Bottle

  • Item # 33NT92
  • My Part #
  • Mfr. Model # 22569
  • Catalog Page # N/A
  • UNSPSC # 47131805
Bathroom Cleaner,32oz.,Citrus,Bottle,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.50 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Cleaner
  • Recommended Dilution Ready to Use
  • Size 32 oz.
  • Net Weight 40 oz.
  • RTU Yield per Container Ready to Use
  • Fragrance Citrus
  • Container Type Trigger Spray Bottle
  • Standards EPA Registered
  • VOC Content 0%
  • Flash Point More Than 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Bathroom Cleaner, 32 oz. Bottle is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from wonderful product Does a great job cleaning and doesn't leave a heavy chemical smell behind. You don't have to really scrub to get it clean. Just a spray and wipe is usually all you need. I would recommend to anyone trying to get a clean fresh bathroom. [This review was collected as part of a promotion.]
Date published: 2015-07-08
Rated 4 out of 5 by from wonderful product this product works really well on all of the surfaces in our restaurant. We use this daily. It works great on cleaning our stainless sinks !! [This review was collected as part of a promotion.]
Date published: 2015-07-08
Rated 5 out of 5 by from Just the right amount of tough I love this product. Not only does it clean but I feel as if it sanitizes and leaves a clean scent. [This review was collected as part of a promotion.]
Date published: 2015-07-07
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_33NT92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.