ST
COLUMBUS ELECTRIC

Switch, Air Sensing

  • Item # 2E462
  • My Part #
  • Mfr. Model # GRH3AD
  • Catalog Page # 3046
  • UNSPSC # 39121506
Switch, Air Sensing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pressure-Sensing Switches

• Mount with diaphragm in vertical plane
Sense positive, negative, or differential air pressure. Negative pressure rating same as positive.
UL Listed, CE and CSA Certified.
HVAC/DDC, HVAC OEM, and General Purpose
For residential, light commercial mid-efficiency furnaces, and direct digital control (DDC) applications. No. 2E462 includes ferrules, one 12" length of 1/4" O.D. flexible tubing, and 1/4" O.D. tubing nuts.
UL recognized component.
Pressure-Sensing Switches and Probes

View More

Technical Specs

  • Item Air Sensing Switch
  • Type HVAC/General Purpose
  • Differential (In. WC) 0.02 to 0.8
  • Switch Type SPDT
  • Pressure Setting Range (In. WC) 0.05 to 12.0
  • Electrical Rating 300 VA Pilot Duty
  • Sample Line Connector Integral Compression
  • Height (In.) 6-1/8
  • Width (In.) 3-7/8
  • Depth (In.) 3-5/8
  • Mounting Location Any Vertical Surface
  • Operating Temp. Range (F) -40 to 180
  • Application Control Electronic Air Cleaners, Humidifiers, Refrigeration Equipment, Where Air Flow must be Proved
  • Function Activated by Positive, Negative or Differential Air Pressure, Will Not Flutter or Malfunction Due to Shock and Vibration
  • Agency Compliance CSA
  • Includes 1/4" Outer Diameter Tubing Nuts, Ferrules and One 12" Length of 1/4" Outer Diameter Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.