Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Line Voltage Analog Thermostat: 24 to 277V AC, Plastic/Steel, 4 1/2 in x 2 3/4 in x 2 3/8 in

Item 
800XJ6
Mfr. Model 
D2022H10BC

Product Details

Catalog Page
N/A
Brand
COLUMBUS ELECTRIC
Manufacturer Part Number
D2022H10BC
Product Type
Thermostat
Compatible with Grainger Part Number
36WK02; 36WK03; 36WK04; 36WK05; 36WK06; 36WK07; 48WL58; 48WL59; 48WL60; 48WL61; 48WL62; 48WL63; 6JGE3; 6JGE4; 6JGE5; 6JGE6; 6JGE7; 6JGE8; 6JGE9; 6JGF0; 6JGF1; 6JGF2
Housing Color
White
Housing Material
Plastic; Steel
Temperature Control Range
50° to 90°F
Nameplate Voltage
24 to 277V AC
Number of Poles
2
Overall Height
4-1/2 in
Overall Width
2-3/4 in
Overall Depth
2-3/8 in
Standards
CSA Certified; UL Listed
UNSPSC
41112209
Country of Origin
USA (subject to change)
Product Description

Thermostats for air curtains automate temperature control to maintain interior comfort. They are used with heated air curtains in colder climates where heat is lost through an entryway.