Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COLUMBIAN

6" Ductile Iron Combination Vise, 7-1/8" Throat Depth

  • Item# 5LJ89
  • Mfr. Model# 206M3
  • Catalog Page# N/A
  • UNSPSC# 27112102
6" Ductile Iron Combination Vise, 7-1/8" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combination Vise
  • Base Type Swivel
  • Jaw Width 6"
  • Max. Opening 10"
  • Throat Depth 7-1/8"
  • Pipe Jaw Included Yes
  • Pipe Capacity 1/8 to 6"
  • Material Ductile Iron
  • Jaw Face Serrated
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 1
  • Body Casting 60,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 4
  • Overall Length 28-1/4"
  • Overall Height 18-1/2"
  • Overall Width 12"
  • Features Hardened Steel Jaw, Gear Lock Bolt Ensures Positive Locking Against Slippage, Deep Knurled Pattern Which Ensures Strength and Longevity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms