Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COLUMBIAN

5-1/8" Ductile Iron Combination Vise, 6-1/4" Throat Depth

  • Item# 5LJ88
  • Mfr. Model# 205M3
  • Catalog Page# N/A
  • UNSPSC# 27112102
5-1/8" Ductile Iron Combination Vise, 6-1/4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combination Vise
  • Duty Rating Heavy Duty
  • Quick-Acting No
  • Deep Throat No
  • High Visibility No
  • Reversible No
  • Base Type Swivel
  • Jaw Width 5-1/8"
  • Max. Opening 6"
  • Throat Depth 6-1/4"
  • Pipe Jaw Included Yes
  • Pipe Capacity 1/8" to 4-1/2"
  • Material Ductile Iron
  • Jaw Face Serrated
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 1
  • Body Casting 60,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 4
  • Mounting Hole Dia. 11/16"
  • Overall Length 7-3/4"
  • Overall Height 10-1/2"
  • Overall Width 15-5/16"
  • Features Hardened Steel Jaw, Gear Lock Bolt, Deep Knurled Pattern
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms