Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COLUMBIAN

6" Ductile Iron Machinist's Vise, 4-3/8" Throat Depth

  • Item# 24U999
  • Mfr. Model# 606M3
  • Catalog Page# N/A
  • UNSPSC# 27112102
6" Ductile Iron Machinist's Vise, 4-3/8" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machinist's Vise
  • Base Type Swivel
  • Jaw Width 6"
  • Max. Opening 10"
  • Throat Depth 4-3/8"
  • Pipe Jaw Included No
  • Material Ductile Iron
  • Jaw Face Serrated
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 2
  • Body Casting 60,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 4
  • Mounting Hole Dia. Standard
  • Overall Length 26-5/16"
  • Overall Height 11"
  • Overall Width 14-1/4"
  • Features Hardened Tool Steel Jaw, Standard, Gear Lock Bolt Ensures Positive Locking Against Slippage, Deep Knurled Pattern To Ensure Positive Gripping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms