Navigation Menu New

Access My Account, Order History, Lists and more here.

61JC77 CFP24-75CS UNSPSC # 39112102

LED Panel, 2 x 4, CCT selectable, High Lumen: 56 W Max. Fixture Watt, 3500K/4000K, 7,364 lm

  • Item # 61JC77
  • Mfr. Model # CFP24-75CS
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED Panel, 2 x 4, CCT selectable, High Lumen: 56 W Max. Fixture Watt, 3500K/4000K, 7,364 lm

  • Item # 61JC77
  • Mfr. Model # CFP24-75CS
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Nominal Size 2 ft x 4 ft
  • Lens Shape Flat
  • Lens Type Frosted
  • Color Temperature 3500K, 4000K
  • Lumens Range 6,000 to 7,999 lm
  • Lumens 7,364 lm
  • Lumens per Watt 132 lm
  • Light Technology LED
  • LED Replacement For 2 Lamp T8, 3 Lamp T8
  • Sensor Type No Sensor
  • Max. Fixture Wattage 56 W
  • Color Rendering Index 80
  • Voltage 120 to 277V
  • Lighting Certification DLC
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 10%
  • Emergency Battery Backup No
  • Series CFP
  • For Bulb Type Integrated LED
  • Rated Life 54,000 hr
  • Mounting Style Grid Ceiling
  • Overall Length 47 3/4 in
  • Overall Width 23 3/4 in
  • Overall Height 1 5/8 in
  • Standards Damp Location Listed, LM79, LM80, UL1598, and TM21
  • Warranty 5 yr

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top