Navigation Menu New

Access My Account, Order History, Lists and more here.

61JC71 CFP22-40/33/2835-ELL14 UNSPSC # 39111515

LED Panel, 2 x 2, 3500K, lumen select, with EM: 25 W_30 W_40 W Max. Fixture Watt

  • Item # 61JC71
  • Mfr. Model # CFP22-40/33/2835-ELL14
  • UNSPSC # 39111515
  • Catalog Page # 432 432
Country of Origin China. Country of Origin is subject to change.

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Tap image to zoom.

Roll over image to zoom.

LED Panel, 2 x 2, 3500K, lumen select, with EM: 25 W_30 W_40 W Max. Fixture Watt

  • Item # 61JC71
  • Mfr. Model # CFP22-40/33/2835-ELL14
  • UNSPSC # 39111515
  • Catalog Page # 432 432
Country of Origin China. Country of Origin is subject to change.

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Technical Specs

  • Nominal Size 2 ft x 2 ft
  • Lens Shape Flat
  • Lens Type Frosted
  • Color Temperature 3500K
  • Lumens Range 4,000 to 5,999 lm
  • Lumens 2,876 lm, 4,281 lm
  • Lumens per Watt 108 lm, 115 lm
  • Light Technology LED
  • LED Replacement For 2 Lamp T8
  • Sensor Type No Sensor
  • Max. Fixture Wattage 25 W, 30 W, 40 W
  • Color Rendering Index 80
  • Voltage 120 to 277V
  • Lighting Certification DLC
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 10%
  • Emergency Battery Backup No
  • Series CFP
  • For Bulb Type Integrated LED
  • Rated Life 54,000 hr
  • Mounting Style Grid Ceiling
  • Overall Length 23 3/4 in
  • Overall Width 23 3/4 in
  • Overall Height 1 5/8 in
  • Standards Damp Location Listed, LM79, LM80, UL1598, UL924, and TM21
  • Warranty 5 yr

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top