Navigation Menu New

Access My Account, Order History, Lists and more here.

61JC70 CFP14-LSCS UNSPSC # 39111515

LED Panel, 1 x 4, CCT selectable, Lumen Selectable: 31 W_40 W_50 W Max. Fixture Watt

  • Item # 61JC70
  • Mfr. Model # CFP14-LSCS
  • UNSPSC # 39111515
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Tap image to zoom.

Roll over image to zoom.

LED Panel, 1 x 4, CCT selectable, Lumen Selectable: 31 W_40 W_50 W Max. Fixture Watt

  • Item # 61JC70
  • Mfr. Model # CFP14-LSCS
  • UNSPSC # 39111515
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Technical Specs

  • Nominal Size 1 ft x 4 ft
  • Lens Shape Flat
  • Lens Type Frosted
  • Color Temperature 3500K, 4000K
  • Lumens Range 6,000 to 7,999 lm
  • Lumens 3,847 lm, 6,084 lm
  • Lumens per Watt 117 lm, 130 lm
  • Light Technology LED
  • LED Replacement For 2 Lamp T5, 2 Lamp T8
  • Sensor Type No Sensor
  • Max. Fixture Wattage 31 W, 40 W, 50 W
  • Color Rendering Index 80
  • Voltage 120 to 277V
  • Lighting Certification DLC
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 10%
  • Emergency Battery Backup No
  • Series CFP
  • For Bulb Type Integrated LED
  • Rated Life 54,000 hr
  • Mounting Style Grid Ceiling
  • Overall Length 47 3/4 in
  • Overall Width 11 7/8 in
  • Overall Height 1 5/8 in
  • Standards Damp Location Listed, LM79, LM80, UL1598, and TM21
  • Warranty 5 yr

Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top