Navigation Menu New

Access My Account, Order History, Lists and more here.

61LM83 CLB2-50MM-W-EDU UNSPSC # 0

LED Linear High Bay, 120 to 277 V AC, For Bulb Type Integrated LED

  • Item # 61LM83
  • Mfr. Model # CLB2-50MM-W-EDU
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED Linear High Bay, 120 to 277 V AC, For Bulb Type Integrated LED

  • Item # 61LM83
  • Mfr. Model # CLB2-50MM-W-EDU
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item LED Linear High Bay
  • Bulbs Included Integrated
  • Voltage 120 to 277 V AC
  • For Bulb Type Integrated LED
  • LED Replacement For 6 Lamp T8
  • Lamp Type Integrated LED
  • Lamp Watts - Fixtures 99 W
  • Lens Material Polycarbonate
  • Light Distribution Wide
  • Lighting Certification DesignLights Consortium (DLC)
  • Lighting Technology LED
  • Overall Height 2 3/10 in
  • Overall Length 22 7/10 in
  • Overall Width 10 in
  • Ambient Temp. Range -40 to 50 C
  • Bay Light Type High Bay
  • CA Title 24 Compliant No
  • Color Temperature 5000K
  • Dimmable Yes
  • Emergency Battery Backup No
  • Housing Color White
  • Housing Material Aluminum
  • Ingress Protection Rating 4X
  • Lumens 13,717 lm
  • Lumens per Watt 139 lm/W
  • Max. Fixture Wattage 99 W
  • Max. Ambient Temp. 50 Degrees C
  • Min. Ambient Temp. -40 Degrees C
  • Nominal Size - Fixtures 1 ft x 2 ft
  • Power Source Hardwired
  • Rated Life 54, 000 hr
  • Reflector Type No Reflector
  • Series CLB
  • Standards UL1598, cULus
  • Suggested Fixture Mounting Height Up to 60 ft
  • Suggested Fixture Mounting Height Range 40 to 60 ft.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top