Skip Content

DG
COLUMBIA

Jacket,No Insulation,Winter White,L

  • Item # 19R942
  • My Part #
  • Mfr. Model # 6114
  • Catalog Page # N/A
  • Catalog Group # G5134
  • UNSPSC # 46181533
Jacket,No Insulation,Winter White,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jacket
  • Gender Women's
  • Size L
  • Fits Chest Size 36" to 40-1/2"
  • Color Winter White
  • Insulated No
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Fabric Weight 10.62 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms