Navigation Menu New

Access My Account, Order History, Lists and more here.

61JC75 CFP24-55/41/3435-ELL14 UNSPSC # 0

2 ft x 4 ft, CFP, Lens Shape Flat, 3500K Color Temperature, 3,197 lm, 5,024 lm, 102 lm, 107 lm

  • Item # 61JC75
  • Mfr. Model # CFP24-55/41/3435-ELL14
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Tap image to zoom.

Roll over image to zoom.

2 ft x 4 ft, CFP, Lens Shape Flat, 3500K Color Temperature, 3,197 lm, 5,024 lm, 102 lm, 107 lm

  • Item # 61JC75
  • Mfr. Model # CFP24-55/41/3435-ELL14
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Technical Specs

  • Nominal Size 2 ft x 4 ft
  • Lens Shape Flat
  • Lens Type Frosted
  • Color Temperature 3500K
  • Lumens Range 2,000 to 5,999 lm
  • Lumens 3,197 lm, 5,024 lm
  • Lumens per Watt 102 lm, 107 lm
  • Light Technology LED
  • LED Replacement For 2 Lamp T8, 3 Lamp T8
  • Sensor Type No Sensor
  • Max. Fixture Wattage 30 W, 39 W, 49 W
  • Color Rendering Index 80
  • Voltage 120 to 277V
  • Lighting Certification DLC
  • Dimmable Yes
  • Dimming Method 0-10V
  • Dimming Range 10%
  • Emergency Battery Backup No
  • Series CFP
  • For Bulb Type Integrated LED
  • Rated Life 54, 000 hr
  • Mounting Style Grid Ceiling
  • Overall Length 47 3/4 in
  • Overall Width 23 3/4 in
  • Overall Height 1 5/8 in
  • Standards Damp Location Listed, LM79, LM80, and TM21, UL1598, UL924
  • Warranty 5 yr

Lumen-selectable LED panels have an inner switch for choosing a light output setting to adjust brightness to suit a room or application. Their flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top