DV
COLORWORKS

ColorWorks Spray Paint in Gloss Navy Blue for Metal, 10 oz.

  • Item # 38EM06
  • My Part #
  • Mfr. Model # CWBK00110
  • Catalog Page # 1608
  • Catalog Group # J1452
  • UNSPSC # 31211507
ColorWorks Spray Paint in Gloss Navy Blue for Metal, 10 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ColorWorks™ Maintenance Choice™ high paint solids formula dries fast and is good for hiding and gloss retention. Interior/exterior use. Features EZ Touch Fanspray® nozzle.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand ColorWorks
  • Paint Color Family Blues
  • Color Navy Blue
  • Paint and Primer Finish Gloss
  • Net Weight 10 oz.
  • Spray Paints Item Spray Paint
  • Paint Metal
  • Primer Surface Material Metal
  • Base Type Alkyd
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 to 120 hr.
  • Dry Time 15 min.
  • Coverage 15 to 18 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.