Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
COLORWORKS

ColorWorks Spray Paint in Gloss Hunter Green for Metal, 10 oz.

  • Item# 38EM01
  • Mfr. Model# CWBK00113
  • Catalog Page# 1442
  • Catalog Group# J1452
  • UNSPSC# 31211507
ColorWorks Spray Paint in Gloss Hunter Green for Metal, 10 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $6.58 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ColorWorks™ Maintenance Choice™ high paint solids formula dries fast and is good for hiding and gloss retention. Interior/exterior use. Features EZ Touch Fanspray® nozzle.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand ColorWorks
  • Paint Color Family Greens
  • Color Hunter Green
  • Paint and Primer Finish Gloss
  • Net Weight 10 oz.
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Metal
  • Base Type Alkyd
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 to 120 hr.
  • Dry Time 15 min.
  • Coverage 15 to 18 sq. ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.