Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TYRAP

1/0 AWG One-Hole Lug Compression Connector, Straight Barrel, Pink

  • Item# 1XRB8
  • Mfr. Model# 54950BE
  • Catalog Page# N/A
  • UNSPSC# 39121405
1/0 AWG One-Hole Lug Compression Connector, Straight Barrel, Pink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Color-Keyed® lugs are manufactured with high-conductivity copper and electro-tin plating to resist corrosion. Each features a wire barrel with an oxide-inhibiting compound for minimum connection resistance.

View More

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Connector Type Straight Barrel
  • Cable Size 1/0 AWG
  • Tongue Style Standard
  • Color Code Pink
  • Die Code 42
  • Length 2.55"
  • Barrel Length Long
  • Material Copper
  • Plate Material Electro Tin
  • Stud Size 1/2"
  • Hole Center to End 0.500"
  • Width 0.75"
  • Peep Hole No
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms