Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COLORITE

Water Hose, Rubber/Rsin, 5/8 In ID, 50 ft L

  • Item# 2VCY6
  • Mfr. Model# CCL7958050CEZ
  • Catalog Page# N/A
  • UNSPSC# 40142008
Water Hose,Rubber/Rsin,5/8 In ID,50 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Hose
  • Garden Hose Type Standard Water
  • Use With Water Temp. Cold
  • Hose Material Rubber/Plastic
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
  • Kink Resistant Yes
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 580 psi
  • Gallons per Hour 732
  • Coupling Material Aluminum
  • Features Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms