Navigation Menu New

Access My Account, Order History, Lists and more here.

60KG68 8719033551251 UNSPSC # 24141706

3D Printing Filament: Ultra Marine Blue, 1.75 mm Dia, 383°F (195°C) Min. Extrude Temp

  • Item # 60KG68
  • Mfr. Model # 8719033551251
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin Netherlands. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

3D Printing Filament: Ultra Marine Blue, 1.75 mm Dia, 383°F (195°C) Min. Extrude Temp

  • Item # 60KG68
  • Mfr. Model # 8719033551251
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin Netherlands. Country of Origin is subject to change.

Technical Specs

  • Item 3D Printing Filament
  • Max. Extrude Temperature 428 Degrees F (220 Degrees C)
  • Material PLA-PHA
  • Color Family Blues
  • Diameter 1.75 mm
  • Color Ultra Marine Blue
  • For Use With 3D Printers
  • Min. Extrude Temperature 383 Degrees F (195 Degrees C)
  • Weight 0.75 kg
  • Features 100% Biodegradeable

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top