Navigation Menu New

Access My Account, Order History, Lists and more here.

60KG73 8719033551367 UNSPSC # 24141706

3D Printing Filament: Leaf Green, 3 mm Dia, 383°F (195°C) Min. Extrude Temp, 0.75 kg Wt

  • Item # 60KG73
  • Mfr. Model # 8719033551367
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin Netherlands. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

3D Printing Filament: Leaf Green, 3 mm Dia, 383°F (195°C) Min. Extrude Temp, 0.75 kg Wt

  • Item # 60KG73
  • Mfr. Model # 8719033551367
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin Netherlands. Country of Origin is subject to change.

Technical Specs

  • Item 3D Printing Filament
  • Max. Extrude Temperature 428 Degrees F (220 Degrees C)
  • Material PLA-PHA
  • Color Family Greens
  • Diameter 3 mm
  • Color Leaf Green
  • For Use With 3D Printers
  • Min. Extrude Temperature 383 Degrees F (195 Degrees C)
  • Weight 0.75 kg
  • Features 100% Biodegradeable

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top