ST
COLORCONNEX

Aluminum Industrial Coupler Plug

  • Item # 41HE52
  • My Part #
  • Mfr. Model # A73440D-X
  • Catalog Page # N/A
  • UNSPSC # 27131613
Aluminum Industrial Coupler Plug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This coupler plug helps reduce internal resistance, providing more air to your pneumatic tool for superior performance.

View More

Technical Specs

  • Item Coupler Plug
  • Interchange Type - Quick Connect Industrial Interchange
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 psi
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Aluminum
  • Finish Anodized
  • Color Code Red
  • Application Used on End of Hose or Air Supply
  • Includes Industrial MNPT Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.