TP
COLOR-KEYED KUBE

Remote Powered Crimping Head, C-Head, 12 tons Max. Force, Thomas and Betts Series 15500

  • Item # 3LT14
  • My Part #
  • Mfr. Model # TBM8-750
  • Catalog Page # 376
  • UNSPSC # 27111518
Remote Powered Crimping Head, C-Head, 12 tons Max. Force, Thomas and Betts Series 15500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,633.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This C-Style crimping head is designed for use with compatible crimping dies and external hydraulic pressure sources, available separately. It can help to quickly and efficiently compress lugs and sleeves.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Item Remote Powered Crimping Head
  • Capacity Aluminum Lug - Crimper Up to 750 kcmil
  • Capacity Copper Lug - Crimper Up to 900 kcmil
  • Max. Crimping Force - Crimper 12 tons
  • Max. Hydraulic Pressure - Crimping Head 10,000 psi
  • Crimping Die Series Betts Series 15500,Thomas
  • Head Style - Crimper C-Head
  • Ram Type - Crimping Head Single Acting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.