ST
COLLOMIX

Hand-Held Mixer, 110V, 2-7/64 HP

  • Item # 29UK11
  • My Part #
  • Mfr. Model # XO6
  • Catalog Page # 893
  • UNSPSC # 22101901
Hand-Held Mixer,  110V,  2-7/64 HP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Concrete Mixing and Preparation~Concrete Mixers


$708.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.59 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HEXAFIX® coupling lets you change the mixing paddle quickly without tools. Features reduced noise and electronic speed control. Easy-to-operate with straight back and ergonomically shaped grip handles. Double-action trigger has safety lock-off to prevent unintentional machine start-up. For plaster, mortar, screed, concrete, and quartz-filled epoxy resins.

View More

Technical Specs

  • Item Hand-Held Mixer
  • HP 2 7/64 hp
  • Motor 110V
  • Rotation Speed at Load 0 to 410 rpm, 0 to 580 rpm
  • Mixing Volume 0 to 23.5 gal
  • Frame Steel
  • Handles Steel
  • Locking System Safety Lock for Trigger
  • Overall Height 37 in
  • Overall Length 8 in
  • Overall Width 15 in
  • Wheels No
  • Net Weight 15.4 lb
  • Includes (1) MK160HF paddle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products