Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

COLLOMIX Dual Mixing Paddles: Double-Paddle, Medium Viscosity, Hexafix Quick-Disconnect, 22 in Lg

Item 
29UK21
Mfr. Model 
MKD140HF

Product Details

Catalog Page
856
Brand
COLLOMIX
Paddle Type
Double-Paddle
Compatible Viscosity Level
Medium
Chuck Type
Hexafix Quick-Disconnect
Mixing Capacity
23 gal
Compatible Stickiness Level
Medium
Mixing Material Application
All Materials
Length
22 in
Head Diameter
5-1/2 in
Manufacturer Part Number
MKD140HF
UNSPSC
22101901
Country of Origin
Germany (subject to change)
Product Description

Double paddles fit a compatible double-chuck mud mixer.