C3
COLLOMIX

Concrete Stirring Paddle, For Use With Mfr. No. XO4, XO6

  • Item # 29UK15
  • My Part #
  • Mfr. Model # WK140HF
  • Catalog Page # 893
  • UNSPSC # 22101901
Concrete Stirring Paddle, For Use With Mfr. No. XO4, XO6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Concrete Mixing and Preparation~Concrete Mixer Accessories


$59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.69 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Collomix® Universal Paddle is ideal for all sticky and viscous mixing materials. Features 2 mixing helices for easy guidance in the material and with minimal stress on the machine. Suitable for diverse applications, this paddle is notable for very good conveyance of the material. For use with Hexafix® mixing models X04 and X06, sold separately.

View More

Technical Specs

  • Item Concrete Stirring Paddle
  • For Use With Mfr. No. XO4, XO6
  • Overall Height 23 1/2 in
  • Overall Length 5 1/2 in
  • Overall Width 5 1/2 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products