Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

COLLOMIX Compound Stirring Paddle: Single-Paddle, High Viscosity, Hexafix Quick-Disconnect, 23 in Lg

Item 
29UK16
Mfr. Model 
KR120HF

Product Details

Catalog Page
856
Brand
COLLOMIX
Paddle Type
Single-Paddle
Compatible Viscosity Level
High
Chuck Type
Hexafix Quick-Disconnect
Mixing Capacity
6.6 gal
Compatible Stickiness Level
High
Mixing Material Application
Epoxy Grouts; Fillers; Glues; Grouting Compounds; Self-Leveling Underlay­ments; Tile Adhesive
Length
23 in
Head Diameter
4-3/4 in
Manufacturer Part Number
KR120HF
UNSPSC
22101901
Country of Origin
Germany (subject to change)
Product Description

Single paddles fit a compatible single-chuck mud mixer.