Navigation Menu New

Access My Account, Order History, Lists and more here.

36MY60 3000001994 UNSPSC # 49121510

Chest Cooler: 70 qt Cooler Capacity, 28 1/8 in Exterior Lg, 15 3/4 in Exterior Wd, Black

  • Item # 36MY60
  • Mfr. Model # 3000001994
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This chest cooler is insulated to help keep food and drinks cool and protected.

Tap image to zoom.

Roll over image to zoom.

Chest Cooler: 70 qt Cooler Capacity, 28 1/8 in Exterior Lg, 15 3/4 in Exterior Wd, Black

  • Item # 36MY60
  • Mfr. Model # 3000001994
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This chest cooler is insulated to help keep food and drinks cool and protected.

Technical Specs

  • Item Chest Cooler
  • Cooler Body Type Chest Cooler
  • With Wheels No
  • Cooler Capacity 70 qt
  • Exterior Length 28 1/8 in
  • Exterior Width 15 3/4 in
  • Exterior Height 18 1/4 in
  • Primary Material Plastic
  • Ice Retention Up to 5 days
  • Body Color Black
  • Lid Color Black
  • Features Have-A-Seat(TM) Lid Supports Up to 250 lb, Hinged Lid with (4) Molded Cup Holders, Holds (100) Cans, New Stylish Outer Casing, No-Crush Comfort Handles, Retextured EZ-Clean Top, Rustproof Leak-Resistant Channel for No-Tilt Draining, Xtreme(R) 5 Technology Keeps Ice Up to 5 days In temperatures Up to 90 Degrees F
  • Number of Cans 100

This chest cooler is insulated to help keep food and drinks cool and protected.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top