Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COLEMAN

High Visibility: No, 2XL, Black

  • Item # 4JNY6
  • My Part #
  • Mfr. Model # 2000003778
  • Catalog Page # N/A
  • Catalog Group # F8824
  • UNSPSC # 46181525
High Visibility: No, 2XL, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • High Visibility No
  • Rainwear Size 2XL
  • Rainwear Color Black
  • Fits Waist Size 44 to 46"
  • Gender Men's
  • Inseam 31"
  • Liner Material Polyester
  • Material Nylon
  • Seam Style Sewn, Taped
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products