Skip Content

 
COLEMAN

Breathable Rain Bib Overall

Breathable Rain Bib Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rain Bib Overall 
  • Color Charcoal 
  • Inseam 31" 
  • Material Nylon 
  • Closure Type Zipper 
  • Seam Style Sewn, Taped 
  • Resists Water 
  • Includes Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg Zipper 
Size
Please Select
Fits Waist Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
2000003768
L
36 to 39"

$167.75 / each

Enter location to check availability
Catalog Page #  NA

Price $167.75 / each

Technical Specs

  • Item Rain Bib Overall
  • Color Charcoal
  • Size L
  • Fits Waist Size 36 to 39"
  • Inseam 31"
  • Material Nylon
  • Closure Type Zipper
  • Seam Style Sewn, Taped
  • Resists Water
  • Includes Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg Zipper
2000003767
M
32 to 35"

$167.75 / each

Enter location to check availability
Catalog Page #  NA

Price $167.75 / each

Technical Specs

  • Item Rain Bib Overall
  • Color Charcoal
  • Size M
  • Fits Waist Size 32 to 35"
  • Inseam 31"
  • Material Nylon
  • Closure Type Zipper
  • Seam Style Sewn, Taped
  • Resists Water
  • Includes Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg Zipper
2000003769
XL
40 to 43"

$167.75 / each

Enter location to check availability
Catalog Page #  NA

Price $167.75 / each

Technical Specs

  • Item Rain Bib Overall
  • Color Charcoal
  • Size XL
  • Fits Waist Size 40 to 43"
  • Inseam 31"
  • Material Nylon
  • Closure Type Zipper
  • Seam Style Sewn, Taped
  • Resists Water
  • Includes Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg Zipper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More