Navigation Menu New

Access My Account, Order History, Lists and more here.

35ME88 2000025764 UNSPSC # 56101515

Air Mattress: Supportrest(TM), Queen, 600 lb Wt Capacity, 120V Pump, 78 in Lg, 60 in Wd

  • Item # 35ME88
  • Mfr. Model # 2000025764
  • UNSPSC # 56101515
  • Catalog Page # 1472 1472
Country of Origin China. Country of Origin is subject to change.

Inflatable bed features extra-durable, puncture-resistant construction and exclusive oversized rapid release valve that deflates bed in seconds. Reinforced bed construction keeps air distributed evenly all night. You can roll up and conveniently store this bed in an oversized carrying bag. Includes machine washable mattress cover.

Tap image to zoom.

Roll over image to zoom.

Air Mattress: Supportrest(TM), Queen, 600 lb Wt Capacity, 120V Pump, 78 in Lg, 60 in Wd

  • Item # 35ME88
  • Mfr. Model # 2000025764
  • UNSPSC # 56101515
  • Catalog Page # 1472 1472
Country of Origin China. Country of Origin is subject to change.

Inflatable bed features extra-durable, puncture-resistant construction and exclusive oversized rapid release valve that deflates bed in seconds. Reinforced bed construction keeps air distributed evenly all night. You can roll up and conveniently store this bed in an oversized carrying bag. Includes machine washable mattress cover.

Technical Specs

  • Item Air Mattress
  • Size Queen
  • Series Supportrest(TM)
  • Length 78 in
  • Width 60 in
  • Height 18 in
  • Weight Capacity 600 lb
  • Material Heavy Duty PVC
  • Features Double Lock(TM) Valve, Fits Standard Size Queen Sheets, Gusseted Design with Raised Edge
  • Includes 120V Pump

Inflatable bed features extra-durable, puncture-resistant construction and exclusive oversized rapid release valve that deflates bed in seconds. Reinforced bed construction keeps air distributed evenly all night. You can roll up and conveniently store this bed in an oversized carrying bag. Includes machine washable mattress cover.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top