Navigation Menu New

Access My Account, Order History, Lists and more here.

469C25 2162897 UNSPSC # 56101515

Air Mattress: Quickbed(R), Twin, 300 lb Wt Capacity, 73 in Lg, 38 in Wd, 8 in Ht

  • Item # 469C25
  • Mfr. Model # 2162897
  • UNSPSC # 56101515
  • Catalog Page # 1472 1472
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Mattress: Quickbed(R), Twin, 300 lb Wt Capacity, 73 in Lg, 38 in Wd, 8 in Ht

  • Item # 469C25
  • Mfr. Model # 2162897
  • UNSPSC # 56101515
  • Catalog Page # 1472 1472
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Air Mattress
  • Size Twin
  • Series Quickbed(R)
  • Length 73 in
  • Width 38 in
  • Height 8 in
  • Weight Capacity 300 lb
  • Material Heavy Duty PVC
  • Features Antimicrobial Sleep Surface Resists Odor, Mildew and Fungus From Forming On The Product, Mold, Textured Sides

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top