Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COLEMAN

78" x 58" x 8" Queen Air Mattress with 600 lb. Weight Capacity

  • Item # 35ME89
  • My Part #
  • Mfr. Model # 2000018350
  • Catalog Page # 1471
  • UNSPSC # 56101515
78" x 58" x 8" Queen Air Mattress with 600 lb. Weight Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Inflatable bed features extra-durable, puncture-resistant construction and exclusive oversized rapid release valve that deflates bed in seconds. Reinforced bed construction keeps air distributed evenly all night. You can roll up and conveniently store this bed in an oversized carrying bag. Includes machine washable mattress cover.

View More

Technical Specs

  • Item Air Mattress
  • Size Queen
  • Series Quickbed(R)
  • Length 78"
  • Width 58"
  • Height 8"
  • Weight Capacity 600 lb.
  • Material Heavy Duty PVC
  • Features Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets
  • Includes Wrap-N-Roll System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products