Skip Content

ST
COLEMAN

73" x 53" x 8" Full Air Mattress with 300 lb. Weight Capacity

  • Item# 35ME90
  • Mfr. Model# 2000018349
  • Catalog Page# 1574
  • UNSPSC# 56101515
73" x 53" x 8" Full Air Mattress with 300 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inflatable bed features extra-durable, puncture-resistant construction and exclusive oversized rapid release valve that deflates bed in seconds. Reinforced bed construction keeps air distributed evenly all night. You can roll up and conveniently store this bed in an oversized carrying bag. Includes machine washable mattress cover.

View More

Technical Specs

  • Item Air Mattress
  • Size Full
  • Series Quickbed(R)
  • Length 73"
  • Width 53"
  • Height 8"
  • Weight Capacity 300 lb.
  • Material Heavy Duty PVC
  • Features Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets
  • Includes Wrap-N-Roll System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.