Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
COLEMAN

52" x 21-1/2" x 29" Grill Cover

  • Item # 35MF24
  • My Part #
  • Mfr. Model # 2000012525
  • Catalog Page # 1459
  • UNSPSC # 48101527
52" x 21-1/2" x 29" Grill Cover close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grill Cover
  • Overall Depth 21-1/2"
  • Overall Width 52"
  • Overall Height 29"
  • For Use With Coleman(R) NXT(TM) 100, 200 and 300 Models; Coleman(R) RoadTrip(R) 9941, 9944, 9949, and 9949A Grill Series Models
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


52 In x 21-1/2 In x 29 In Grill Cover is rated 4.9 out of 5 by 7.
Rated 5 out of 5 by from Love the grill cover! It FITS! Doesn’t drag on the ground and velcro tabs snug it up so it’ll stay put during SW Florida’s gusty summer storms!
Date published: 2018-07-03
Rated 4 out of 5 by from Grill cover Good cover. A bit larger than the grill but I didn’t expect a form fit.
Date published: 2018-06-17
Rated 5 out of 5 by from fits like a glove love how good it looks and fits has not blown off once.strong material
Date published: 2018-05-23
Rated 5 out of 5 by from Well constructed It's very nice and well constructed. It would be nice if you didn't have to have the side shelves extended
Date published: 2018-04-12
Rated 5 out of 5 by from Better than I expected This a great quality product and would recommended it
Date published: 2018-03-30
Rated 5 out of 5 by from Nice and heavy This cover is nice and heavy, covers the grill to the bottom, has 3 Velcro clothiers on each side to sinch it up. So glad I purchased it!
Date published: 2018-03-22
Rated 5 out of 5 by from Cover Godd product, durable fix on the BBQ good color and type
Date published: 2017-12-01
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_35MF24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.