Skip Content

ST
COLEMAN

Plastic 30.0 qt. Personal Cooler, Ice Retention Up to 2 days, Red

  • Item # 36MY75
  • My Part #
  • Mfr. Model # 3000002001
  • Catalog Page # N/A
  • UNSPSC # 49121510
Plastic 30.0 qt. Personal Cooler, Ice Retention Up to 2 days, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Personal Cooler
  • Cooler Body Type Personal Cooler
  • With Wheels No
  • Cooler Capacity 30.0 qt.
  • Can Storage Capacity 37-48
  • Exterior Length 17-13/16"
  • Exterior Width 13-5/16"
  • Exterior Height 15-13/64"
  • Primary Material Plastic
  • Ice Retention Up to 2 days
  • Body Color Red
  • Lid Color White
  • Features Holds (38) Cans, New Stylish Outer Casing, Hinged Lid with (2) Molded Cup Holders, Bail Handle, Retextured EZ-Clean Top, Internal Dimensions 15-1/2" x 10-5/16" x 12-7/64", Weight 5.8 lb., 1.77 days Ice Retention
  • Number of Cans 38
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.