Skip Content
NC
COLEMAN

11,000 BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity, Black

  • Item # 35MF31
  • My Part #
  • Mfr. Model # 2000020945
  • Catalog Page # 1297
  • UNSPSC # 48101527
Propane Grill,Portable,11,000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to transport and and set up. Fold small enough to fit in the back of most car trunks. Roll easily holding with one hand.

View More

Technical Specs

  • Item Propane Grill
  • Type Portable
  • Overall Length 47"
  • Overall Depth 19"
  • Overall Height 34"
  • Cooking Surface Dimensions 285 sq. in.
  • Color Black
  • Material Porcelain Coated Steel
  • BtuH 11,000
  • Tank Capacity 16.4 oz.
  • Burners 2
  • Wheel Type PC Wheel
  • Wheel Size 5-29/32"
  • Includes Collapsible Grill Stand with Wheels, (2) Small Pullout Tables, Metal Wire Tool Hooks, Built-In Thermometer, Instastart(TM) Matchless Lighting, (2) Independently Controlled Burners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.