Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
COLEMAN

10,000 (Each Burner) BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity,

  • Item # 35MF28
  • My Part #
  • Mfr. Model # 2000017439
  • Catalog Page # 1459
  • UNSPSC # 48101527
10,000 (Each Burner) BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $313.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to transport and and set up. Fold small enough to fit in the back of most car trunks. Roll easily holding with one hand.

View More

Technical Specs

  • Item Propane Grill
  • Type Portable
  • Overall Length 47"
  • Overall Depth 19"
  • Overall Height 34"
  • Cooking Surface Dimensions 285 sq. in.
  • Color Orange
  • Material Porcelain Coated Steel
  • BtuH 10,000 (Each Burner)
  • Tank Capacity 16.4 oz.
  • Burners 2
  • Wheel Type PC Wheel
  • Wheel Size 5-29/32"
  • Includes Collapsible Grill Stand with Wheels, (2) Small Pullout Tables, Instastart(TM) Matchless Lighting, (2) Independently Controlled Burners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


10,000 (Each Burner) BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity, is rated 4.1 out of 5 by 26.
Rated 5 out of 5 by from Great forn small spaces The right size for tailgateing or small gatherings. Easy of storage and moving. The differant configurations of the grates are a plus.
Date published: 2018-07-10
Rated 5 out of 5 by from Roadtrip XLE This is a great product.It is easy to transport and I use it for camping and at home
Date published: 2018-07-05
Rated 5 out of 5 by from 2nd one Just my second Coleman grill I just wore the first on out. We had it for 12 years. Loved it and it held up
Date published: 2018-07-04
Rated 4 out of 5 by from Great for an apartment deck Perfect for your apartment/condo deck, if allowed.
Date published: 2018-06-28
Rated 5 out of 5 by from Good Price for the money Used for our beach camping trip, have a small Toy Hauler with a small kitchen. Space is limited so we prefer to cook outside. It was great.
Date published: 2018-06-27
Rated 4 out of 5 by from Very nice grill, but could have better design. The only negative i have with this grill is the locking feature for the lid. The “lock” position is set to the right. When you tow the grill vertically the lock switch falls to the left, thus unlockig the grill and dumping the teo metal grill grates out of it onto the ground.The “lock position” should be set to the left.. just a generally poor design for whoever engineered it.Overall, im happy with the grill.
Date published: 2018-06-25
Rated 4 out of 5 by from We finally joined the bandwagon .... We've had table top stoves and grills for years and my husband has wanted the stand-alone for a long time. We finally got one and took it camping and he was so happy! Thank you - it was a great anniversary gift that we both enjoy.
Date published: 2018-06-22
Rated 5 out of 5 by from Perfect I love it! I should have gotten it at dicks with a coupon bc it would have been cheaper!
Date published: 2018-06-17
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_26
  • loc_en_US, sid_35MF28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.