Navigation Menu New

Access My Account, Order History, Lists and more here.

56LL72 1741400 UNSPSC # 40161701

Microcentrifuge with Tube Rotor: Centrifuge with Rotor, Micro, 6 x 12mL, Fixed, Variable

  • Item # 56LL72
  • Mfr. Model # 1741400
  • UNSPSC # 40161701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Microcentrifuge with Tube Rotor: Centrifuge with Rotor, Micro, 6 x 12mL, Fixed, Variable

  • Item # 56LL72
  • Mfr. Model # 1741400
  • UNSPSC # 40161701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Centrifuges Centrifuge with Rotor
  • Type - Centrifuge Micro
  • Capacity - Lab Equipment 6 x 12mL
  • Max. Speed - Lab Equipment 6,000 RPM
  • Lab Rotor Type Fixed
  • Speed Control Variable
  • Display Digital
  • Overall Depth 9 in
  • Overall Height 12.5 in
  • Overall Width 10.5 in
  • Color White
  • Maximum RCF 3702 x g
  • Maximum Test Tube Size 12 mL
  • Motor Type Brushless
  • Voltage 120V AC
  • Hz 60
  • Includes (6) Place Rotor for 12mL Microcentrifuge Tube
  • Maximum Test Tube Volume 12 mL
Back to Top