Navigation Menu New

Access My Account, Order History, Lists and more here.

56LL73 1741410 UNSPSC # 40161701

Microcentrifuge with Microtube Rotor: Centrifuge with Rotor, Micro, 24 x 1.5mL/24 x 2mL

  • Item # 56LL73
  • Mfr. Model # 1741410
  • UNSPSC # 40161701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Microcentrifuge with Microtube Rotor: Centrifuge with Rotor, Micro, 24 x 1.5mL/24 x 2mL

  • Item # 56LL73
  • Mfr. Model # 1741410
  • UNSPSC # 40161701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Centrifuges Centrifuge with Rotor
  • Type - Centrifuge Micro
  • Capacity - Lab Equipment 24 x 1.5mL, 24 x 2mL
  • Max. Speed - Lab Equipment 13,000 RPM
  • Lab Rotor Type Fixed
  • Speed Control Variable
  • Display Digital
  • Overall Depth 9 in
  • Overall Height 12.5 in
  • Overall Width 10.5 in
  • Color White
  • Maximum RCF 15493 x g
  • Maximum Test Tube Size 2 mL
  • Motor Type Brushless
  • Voltage 120V AC
  • Hz 60
  • Includes (24) Place Microtube Rotor for 1.5mL to 2.0mL Microcentrifuge Tube
  • Maximum Test Tube Volume 2 mL
Back to Top