Skip Content

 
COLDFORM

Absorbent Pad

Absorbent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Absorbent Pad 
Absorbency Weight
Please Select
Fluids Absorbed
Please Select
Length
Please Select
Width
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Absorbency Weight
Fluids Absorbed
Length
Width
Material
Price
Qty
Please use Qty box to add item(s) to cart.
1(CF)WPL16/18
Heavy
Oil Only / Petroleum
18"
16"
Polypropylene/Synthetic Fibers/Natural Fibers

$95.95 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $95.95 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Oil Only / Petroleum
  • Length 18"
  • Width 16"
  • Material Polypropylene/Synthetic Fibers/Natural Fibers
1(CF)WPB16/18
Heavy
Oil Only/Petroleum
18"
16"
Natural Fibers

$75.95 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $75.95 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Oil Only/Petroleum
  • Length 18"
  • Width 16"
  • Material Natural Fibers
1(CF)GPB16/18
Heavy
Universal / Maintenance
18"
16"
Natural Fibers

$80.45 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $80.45 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 18"
  • Width 16"
  • Material Natural Fibers
1(CF)GPL28/40 KING
Heavy
Universal / Maintenance
40"
28"
Polypropylene/Synthetic Fibers/Natural Fibers

$196.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $196.00 / pkg. of 50

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 40"
  • Width 28"
  • Material Polypropylene/Synthetic Fibers/Natural Fibers
1(CF)GPL16/18
Heavy
Universal/Maintenance
18"
16"
Polypropylene/Synthetic Fibers/Natural Fibers

$100.30 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $100.30 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal/Maintenance
  • Length 18"
  • Width 16"
  • Material Polypropylene/Synthetic Fibers/Natural Fibers
3(CF)GPB16/18
Light
Universal/Maintenance
18"
16"
Natural Fibers

$95.25 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $95.25 / pkg. of 200

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Light
  • Fluids Absorbed Universal/Maintenance
  • Length 18"
  • Width 16"
  • Material Natural Fibers
2(CF)WPB16/18
Medium
Oil Only/Petroleum
18"
16"
Natural Fibers

$67.60 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $67.60 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Fluids Absorbed Oil Only/Petroleum
  • Length 18"
  • Width 16"
  • Material Natural Fibers
2(CF)GPB16/18
Medium
Universal/Maintenance
18"
16"
Natural Fibers

$69.15 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $69.15 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Fluids Absorbed Universal/Maintenance
  • Length 18"
  • Width 16"
  • Material Natural Fibers
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More