Skip Content
TP
COLDER

PMC Series Straight-Through Barbed Panel Mount Insert for MC and PMC Couplers

  • Item # 2YDJ9
  • Mfr. Model # PMC4204
  • Catalog Page # N/A
  • UNSPSC # 40142612
PMC Series Straight-Through Barbed Panel Mount Insert for MC and PMC Couplers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $9.98 / each

Shipping: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White Acetal Push-Button Tube Fittings

• Max. pressure: 120 psi Temp. range: -40° to 180°F
Chemical-resistant fittings connect and disconnect by hand. Couplers have built-in shutoff valves. Use for engine system, biohazard detection, printing and ink, and cleanroom/sterilization, as well as in food/beverage and chemical applications.
Meet FDA, USDA, and NSF standards. RoHS compliant.

View More

Technical Specs

  • Item Panel Mount Insert
  • Tube Fitting Material Acetal
  • Fitting Connection Type Barbed
  • Pipe Size - Pipe Fitting 1/4"
  • Series PMC
  • Straight-Through/Shut-Off Straight-Through
  • Tube Inside Dia. 1/4"
  • Coupling Size 1/8"
  • Max. Pressure 120 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 1.83"
  • Body Dia. 0.72"
  • Color White
  • For Use With MC and PMC Couplers
  • Standards FDA, USDA, NSF, ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.