Skip Content

C3
COLDER

NS4 Series Shut-Off Barbed Inline Coupler for NS4 Inserts

  • Item # 2YDP5
  • My Part #
  • Mfr. Model # NS4D17004
  • Catalog Page # N/A
  • UNSPSC # 40142610
NS4 Series Shut-Off Barbed Inline Coupler for NS4 Inserts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy for you to hand connect and disconnect with push-button thumb latch. Resists environmental stress cracking, and most chemicals and solvents. Has built-in shutoff valve to help prevent spills. For industrial applications, including ink management or critical fluid control, cleanrooms, sterilization media transfer, and chemical extraction.

View More

Technical Specs

  • Item Inline Coupler
  • Tube Fitting Material ABS, Polypropylene
  • Fitting Connection Type Barbed
  • Pipe Size - Pipe Fitting 1/4"
  • Series NS4
  • Straight-Through/Shut-Off Shut-Off
  • Tube Inside Dia. 1/4"
  • Max. Pressure 120 psi
  • Temp. Range 32 Degrees to 160 Degrees F
  • Length 2.34"
  • Body Dia. 1.05"
  • Color Gray
  • For Use With NS4 Inserts
  • Standards NSF-51, ROHS
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.