Skip Content

C3
COLDER

LC Series Shut-Off Barbed Inline Insert for LC and PLC Couplers

  • Item # 2YCV5
  • My Part #
  • Mfr. Model # LCD22004
  • Catalog Page # N/A
  • UNSPSC # 40142612
Inline Insert,Chrome Plated Brass,Barbed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chrome-Plated Brass Push-Button Tube Fittings

• Max. pressure: 250 psi Temp. range: -40° to 180°F
Push-button design allows simple hand connect and disconnect. Couplers have built-in shutoff valves to prevent spills. For industrial applications, including food and beverage, life science, and chemical processes.
Meet FDA, USDA, and NSF standards. RoHS compliant.

View More

Technical Specs

  • Item Inline Insert
  • Tube Fitting Material Chrome Plated Brass
  • Fitting Connection Type Barbed
  • Tube Size 1/8"
  • Pipe Size - Pipe Fitting 1/4"
  • Series LC
  • Straight-Through/Shut-Off Shut-Off
  • Tube Inside Dia. 1/4"
  • Coupling Size 1/4"
  • Max. Pressure 250 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 2.00"
  • Body Dia. 0.63"
  • For Use With LC and PLC Couplers
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.