Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEEDCLEAN

CoilJet Portable Coil Cleaning

  • Item# 5AEU1
  • Mfr. Model# CJ-95
  • Catalog Page# N/A
  • UNSPSC# 47121805
CoilJet Portable Coil Cleaning close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Operated Coil Washer
  • Type 3 1/2 Gal, Cold Water, Light Duty, Handheld
  • HP 1/8
  • GPM 0.5
  • Operating Pressure 100 PSI
  • Hose Dimensions 1/4" x 10 Ft
  • Height 19"
  • Length 18"
  • Width 10"
  • Volts/Phase 12VDC
  • Pump Drive Direct
  • Pump Type Diaphragm
  • Usable Hours per Week 20 Plus
  • Water Input Temp. 120 Degrees F
  • Net Weight 20 lbs.
  • Includes Standard spray gun attachment, 12V deep cycle rechargeable battery and smart battery charger, 45 Degrees spray nozzle for coil cleaning and pinpoint for condensate tray cleanup, shoulder strap and user manual.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms