Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Ratchet Puller, 1500 lb. Lifting Capacity, 17 ft. Cable Length

  • Item# 2FTC2
  • Mfr. Model# 04610W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Ratchet Puller, 1500 lb. Lifting Capacity, 17 ft. Cable Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ratchet Puller
  • Lifting Capacity 1500 lb.
  • Pull Capacity 3000 lb.
  • Cable Length 17 ft.
  • Min. Between Hooks 20"
  • Cable Dia. 1/4"
  • Finish Aluminum
  • Handle Length 20"
  • Hook Opening 7/8
  • Material Steel
  • Ratchet Dual Pawl Brake
  • Standards ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms