Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Lever Chain Hoist, 6600 lb. Load Capacity, 5 ft. Lift, 1-1/2" Hook Opening

  • Item# 4Z999
  • Mfr. Model# LSB-6000B-5
  • Catalog Page# N/A
  • UNSPSC# 24101602
Lever Chain Hoist, 6600 lb. Load Capacity, 5 ft. Lift, 1-1/2" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 6600 lb.
  • Lift 5 ft.
  • Min. Between Hooks 16-5/16"
  • Pull to Lift Rated Load 75 lb.
  • Reeving 1
  • Lever Length 14-9/16"
  • Hook Opening 1-1/2"
  • Brake Friction Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.