Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Lever Chain Hoist, 6600 lb. Load Capacity, 15 ft. Lift, 1-1/2" Hook Opening

  • Item# 4JYD2
  • Mfr. Model# 09442W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Lever Chain Hoist, 6600 lb. Load Capacity, 15 ft. Lift, 1-1/2" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $1,361.35 / each

Price $1,433.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 49.35 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 6-Ton Chain Ratchet Chain Pullers with Ratchet and Friction Brake
• Dual-stage reduction gearing Metric rating, 2200 lb./ton Zinc-plated load chain Load-tested
Screw- and disc-type brake provides positive load positioning. Easy-to-operate free-chain mode. Short, cushioned handle rotates 360°. Safety hook latches. Enamel paint finish.
Meet ANSI/ASME B30.21 standards.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 6600 lb.
  • Lift 15 ft.
  • Min. Between Hooks 16-5/16"
  • Pull to Lift Rated Load 75 lb.
  • Reeving 1
  • Lever Length 14-9/16"
  • Hook Opening 1-1/2"
  • Brake Friction Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.