Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Lever Chain Hoist, 1650 lb. Load Capacity, 15 ft. Lift, 15/16" Hook Opening

  • Item# 4JYC9
  • Mfr. Model# 09422w
  • Catalog Page# N/A
  • UNSPSC# 24101602
Lever Chain Hoist, 1650 lb. Load Capacity, 15 ft. Lift, 15/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 1650 lb.
  • Lift 15 ft.
  • Min. Between Hooks 11-5/8"
  • Pull to Lift Rated Load 46 lb.
  • Reeving 1
  • Lever Length 9-1/4"
  • Hook Opening 15/16"
  • Brake Friction Brake
  • Chain Hardened Steel
  • Chain Length 15 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.