Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COFFING

Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Lift, 1-1/4" Hook Opening

  • Item# 3YB30
  • Mfr. Model# LSB-3000LB-10
  • Catalog Page# N/A
  • UNSPSC# 24101602
Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Lift, 1-1/4" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $1,007.95 / each

Price $1,061.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- and 1-1/2-Ton Chain Pullers with Load Limiter
• Ratchet and pawl mechanical load brake Dual-stage reduction gearing Through-hardened alloy steel load chain Load-tested Meet ANSI/ASME B30.21 standards
Load-limiting feature helps prevent overloads. Free-wheel control facilitates free chaining. Cushioned grip. Steel housings.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 3000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 59 lb.
  • Reeving 1
  • Lever Length 14-9/16"
  • Hook Opening 1-1/4"
  • Brake Ratchet and Pawl Mechanical Load Brake
  • Chain Hardened Steel
  • Chain Length 11 ft.
  • Finish Powder Coated
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.