Skip Content

DG
COFFING

H3 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 10 ft. Hoist Lift, 16 fpm

  • Item # 4JYJ3
  • My Part #
  • Mfr. Model # 10723W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Electric Chain Hoist,4000 lb.,10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 10 ft.
  • Classification H3
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 2
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 21-9/16"
  • Amps @ Low Volts 6.8/3.4
  • Housing Depth 10-7/8"
  • Housing Length 31-3/16"
  • Housing Width 14-13/16"
  • Reeving 1
  • Brake Disc Motor
  • Clutch Overload Limiting
  • Control NEMA 3R Pushbutton
  • Control Cord 6 ft.
  • Color White
  • Finish Painted
  • Lubrication Oil Bath Gear
  • Thermal Protection No
  • Fits Beam Height 6" to 18"
  • Min. Radius Curve 48"
  • Standards Complies with ASME/ANSI B30.16
  • Includes Hooks w/Safety Latches
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms