Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
COFFING

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 15 ft. Lift, 16 fpm

  • Item# 4JXV3
  • Mfr. Model# 08222W
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 15 ft. Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 0.5
  • Voltage 115/230
  • Phase 1
  • Min. Between Hooks 18-1/8"
  • Amps @ Low Volts 5.8/2.9
  • Housing Depth 24-1/8"
  • Housing Length 8-11/16"
  • Housing Width 8-11/16"
  • Headroom 18-1/8"
  • Reeving 1
  • Brake Electric Disc Motor
  • Clutch Overload Limiting
  • Control NEMA 3R Push Button Pendant
  • Control Cord 11 ft.
  • Color White
  • Finish Enamel
  • Hz 60/50
  • Lubrication Oil Bath Gear
  • Thermal Protection No
  • Standards ASME/ANSI B30.16
  • Includes Hooks with Safety Latches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms